Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 39329

Set Ascending Direction
  1. ACP6034BC
    ACP6034BC
    Appleton Plugs & Receptacles, Powertite Series
    Item Number
    ACP6034BC
    MFG Item Number
    ACP6034BC
    Series
    Powertite
    Product Description
    60 PLUG ASSY
    Specifications
    Specifications
    Connection Type Plug
    Connection Description Straight
    Current Rating 60 A
    Frequency 50-400 Hz
    Number of Poles 4
    Number of Wires 3
    Aux/Pilot Contacts None
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. ADR1044
    ADR1044
    Appleton Plugs & Receptacles, Powertite Series
    Item Number
    ADR1044
    MFG Item Number
    ADR1044
    Series
    Powertite
    Product Description
    100A RECPT 4PS1 SCR/SPRG CVRS
    Specifications
    Specifications
    Connection Type Receptacle
    Connection Description Straight
    Current Rating 100 A
    Voltage 600 V
    Frequency 50-400 Hz
    Number of Poles 4
    Number of Wires 4
    Lockout-Tagout No
    Aux/Pilot Contacts None
    Built-In Strain Relief No
    Wire Size Range 4-1 AWG
    Terminal Type Screw
    Case Material Metallic
    Temperature Range (F) -13-104 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 6100S
    6100S
    Appleton Couplers, 6000S Series
    Item Number
    6100S
    MFG Item Number
    6100S
    Series
    6000S
    Product Description
    Hardware
    Specifications
    Specifications
    Conduit Type EMT (Electrical Metallic Tubing)
    Connection Type Compression
    Trade Size 1 "
    Composition Zinc Plated Steel
    Insulated Throat No
    Hazardous Rated No
    Max NEMA Rating NEMA FB1
    Increase
    Decrease
    Availability
  4. BH500
    BH500
    Appleton Beam Clamps, BH Series
    Item Number
    BH500
    MFG Item Number
    BH500
    Series
    BH
    Product Description
    1 In Beam Clamp
    Specifications
    Specifications
    Composition Malleable Iron
    Jaw Open 0.94 "
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. UNY75NR
    UNY75NR
    Appleton Fittings, UNY Series
    Item Number
    UNY75NR
    MFG Item Number
    UNY75NR
    Series
    UNY
    Product Description
    3/4 UNION CONNECTOR TYPE UN
    Specifications
    Specifications
    Connection Type Male to Female
    Angle Straight
    Trade Size 3/4 "
    Composition Metallic
    Hazardous Rated Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. BD1
    BD1
    Appleton Cable Clamps, BD Series
    Item Number
    BD1
    MFG Item Number
    BD1
    Series
    BD
    Product Description
    BUS DROP CABLE CLAMP
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 6250S
    6250S
    Appleton Couplers, 6000S Series
    Item Number
    6250S
    MFG Item Number
    6250S
    Series
    6000S
    Product Description
    Hardware
    Specifications
    Specifications
    Conduit Type EMT (Electrical Metallic Tubing)
    Connection Type Compression
    Trade Size 2-1/2 "
    Composition Zinc Plated Steel
    Insulated Throat No
    Hazardous Rated No
    Max NEMA Rating NEMA FB1
    Increase
    Decrease
    Availability
  8. UNY50NR
    UNY50NR
    Appleton Fittings, UNY Series
    Item Number
    UNY50NR
    MFG Item Number
    UNY50NR
    Series
    UNY
    Product Description
    Male/Female Union, 1/2in., Steel,
    Specifications
    Specifications
    Connection Type Male to Female
    Angle Straight
    Trade Size 1/2 "
    Composition Metallic
    Hazardous Rated Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. CG3750
    CG3750
    Appleton Cable Entries, CG Series
    Item Number
    CG3750
    MFG Item Number
    CG3750
    Series
    CG
    Product Description
    1/2 IN ALUM L-T CRD&CBL CONN
    Specifications
    Specifications
    Hub Size 1/2 NPT
    Number of Cables 1
    Cable Style Round
    Angle Straight
    NEMA Rating NEMA 3R
    Split Frame No
    Minimum Cable Diameter (in) 0.375 "
    Maximum Cable Diameter (in) 0.5 "
    Minimum Cable Diameter (mm) 9.53 mm
    Maximum Cable Diameter (mm) 12.7 mm
    Cable Diameter (in) 0.38-0.5 "
    Cable Diameter (mm) 9.53-12.7 mm
    Grip Type Bushing Grip with Strain Relief
    Composition Metallic
    Hazardous Rated No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. CG3150S
    CG3150S
    Appleton Cable Entries, CG Series
    Item Number
    CG3150S
    MFG Item Number
    CG3150S
    Series
    CG
    Product Description
    1/2 IN STL L-T CRD&CBL CONN
    Specifications
    Specifications
    Hub Size 1/2 NPT
    Number of Cables 1
    Cable Style Round
    Angle Straight
    NEMA Rating NEMA 3R
    Split Frame No
    Minimum Cable Diameter (in) 0.312 "
    Maximum Cable Diameter (in) 0.437 "
    Minimum Cable Diameter (mm) 7.92 mm
    Maximum Cable Diameter (mm) 11.1 mm
    Cable Diameter (in) 0.31-0.44 "
    Cable Diameter (mm) 7.92-11.1 mm
    Grip Type Bushing Grip with Strain Relief
    Composition Metallic
    Hazardous Rated No